SPARTEX HEX HD SCR A2-50 39X170 SW60 0933239 170
Hexagon screws with total thread
See technical informationReferences
Spartex:TH39X170EFA2-50
Rubix:268A5183
Manufacturer :0933239 170
EAN:4043377248596


Technical specifications
| Length | 170 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-50 |
Product details : SPARTEX HEX HD SCR A2-50 39X170 SW60 0933239 170
Hexagon head screws A2-50 39X170 SW60 DIN 933
Technical specifications
Attributes
| Length | 170 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-50 |
| Threading diameter | 39 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m39 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 109.77 excl. VAT
/ 5 pieces
£ 131.73 incl. VAT
- Usually arrives within 14 working days
Length
170 mm
Material/finishing
Quality Grade
Threading diameter
39 mm
Standard
Metrical diameter
m39