SPARTEX HEX HD SCR A4-70 20X75 SW30 0933420 75
Hexagon screws with total thread
See technical informationReferences
Superseded Ref:TH20X75EFA4
Spartex:TH20X75EFA4-70
Rubix:268A4362
Manufacturer :0933420 75
EAN:4043377094575


Technical specifications
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD SCR A4-70 20X75 SW30 0933420 75
Hexagon head screws A4-70 20X75 SW30 DIN 933
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M20 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 46.67 excl. VAT
/ 25 pieces
£ 56.01 incl. VAT
- Usually arrives within 14 working days
Length
75 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M20