SPARTEX TH14X100PFA4-70-HEXAGON HEAD BOLTS A4-70 14X100 SW22
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH14X100PFA4-70
Rubix:264A8271
Manufacturer :0931414 100
EAN:4043377083586


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX TH14X100PFA4-70-HEXAGON HEAD BOLTS A4-70 14X100 SW22
Hexagon head bolts A4-70 14X100 SW22 DIN 931
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M14 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 47.40 excl. VAT
/ 25 pieces
£ 56.88 incl. VAT
- In stock: Next day delivery
Length
100 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M14