SPARTEX HEX HD BOLTS A2-70 30X250 SW46 0931230 250
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH30X250PFA2-70
Rubix:268A4918
Manufacturer :0931230 250
EAN:4043377081964


Technical specifications
| Length | 250 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 30X250 SW46 0931230 250
Hexagon head bolts A2-70 30X250 SW46 DIN 931
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M30 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 59.86 excl. VAT
/ 5 pieces
£ 71.84 incl. VAT
- Usually arrives within 14 working days
Length
250 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M30