SPARTEX TH14X60PFA2-70-HEXAGON HEAD BOLTS A2-70 14X60 SW22
Hexagon screws with partial thread
See technical informationReferences
Superseded Ref:TH14X60PFA2
Spartex:TH14X60PFA2-70
Rubix:264A8338
Manufacturer :0931214 60
EAN:4043377079916


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH14X60PFA2-70-HEXAGON HEAD BOLTS A2-70 14X60 SW22
Hexagon head bolts A2-70 14X60 SW22 DIN 931
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M14 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 41.32 excl. VAT
/ 50 pieces
£ 49.58 incl. VAT
- In stock: Next day delivery
Length
60 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M14