SPARTEX HEX HD BOLTS A4-70 24X520 SW36 0931424 520
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH24X520PFA4-70
Rubix:268A4645
Manufacturer :0931424 520
EAN:4043377272270


Technical specifications
| Length | 520 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 24X520 SW36 0931424 520
Hexagon head bolts A4-70 24X520 SW36 DIN 931
Technical specifications
Attributes
| Length | 520 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 24 mm |
| Standard | din 931 |
| Thread surface | partial |
| Metrical diameter | m24 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 260.49 excl. VAT
/ 5 pieces
£ 312.58 incl. VAT
- Usually arrives within 14 working days
Length
520 mm
Material/finishing
Quality Grade
Threading diameter
24 mm
Standard
Metrical diameter
m24