SPARTEX TH14X70PFA2-70-HEXAGON HEAD BOLTS A2-70 14X70 SW22
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH14X70PFA2-70
Rubix:264A8348
Manufacturer :0931214 70
EAN:4043377079930


Technical specifications
| Length | 70 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX TH14X70PFA2-70-HEXAGON HEAD BOLTS A2-70 14X70 SW22
Hexagon head bolts A2-70 14X70 SW22 DIN 931
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 14 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m14 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 46.12 excl. VAT
/ 50 pieces
£ 55.34 incl. VAT
- In stock: Next day delivery