Hexagon screws with total thread
Length | 160 mm |
---|---|
Material/finishing | stainless steel a4 |
Class | 80 |
Length | 160 mm |
---|---|
Material/finishing | stainless steel a4 |
Class | 80 |
Threading diameter | 16 mm |
Standard | din 933 |
Thread surface | total |
Type of imprint | hexagonal |
Imprint size | sw24 |
Metrical diameter | m16 |
Shape of head | th |
Usually arrives within 14 working days