SPARTEX HEX HD BOLTS A4-80 18X100 SW27 093148018 100
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH18X100PFA4-80
Rubix:268A4094
Manufacturer :093148018 100
EAN:4043377401236


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 18X100 SW27 093148018 100
Hexagon head bolts A4-80 18X100 SW27 DIN 931
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 18 mm |
| Standard | din 931 |
| Thread surface | partial |
| Metrical diameter | m18 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 81.11 excl. VAT
/ 25 pieces
£ 97.33 incl. VAT
- Usually arrives within 14 working days
Length
100 mm
Material/finishing
Quality Grade
Threading diameter
18 mm
Standard
Metrical diameter
m18