SPARTEX HEX HD BOLTS A4-80 22X120 SW32 093148022 120
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH22X120PFA4-80
Rubix:268A4412
Manufacturer :093148022 120
EAN:4043377401069


Technical specifications
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 22X120 SW32 093148022 120
Hexagon head bolts A4-80 22X120 SW32 DIN 931
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M22 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 69.68 excl. VAT
/ 10 pieces
£ 83.61 incl. VAT
- Usually arrives within 14 working days