SPARTEX HEX HD BOLTS A4-70 18X160 SW27 0931418 160
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH18X160PFA4-70
Rubix:268A4111
Manufacturer :0931418 160
EAN:4043377084125


Technical specifications
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 18X160 SW27 0931418 160
Hexagon head bolts A4-70 18X160 SW27 DIN 931
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M18 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 144.78 excl. VAT
/ 25 pieces
£ 173.73 incl. VAT
- Usually arrives within 14 working days
Length
160 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M18