SPARTEX TH8X95EFA2-70-HEX HEAD SCREWS A2-70 8X95 SW17
Hexagon screws with total thread
See technical informationReferences
Spartex:TH8X95EFA2-70
Rubix:264A8892
Manufacturer :093328 95
EAN:4043377271280


Technical specifications
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH8X95EFA2-70-HEX HEAD SCREWS A2-70 8X95 SW17
Hexagon head screws A2-70 8X95 SW17 DIN 933
Technical specifications
Attributes
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 13.75 excl. VAT
/ 50 pieces
£ 16.50 incl. VAT
- Usually arrives within 14 working days
Length
Select...
Material/finishing
Quality Grade
Standard
Metrical diameter
M8