SPARTEX HEX HD BOLTS A4-70 18X200 SW27 0931418 200
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH18X200PFA4-70
Rubix:268A4123
Manufacturer :0931418 200
EAN:4043377084163


Technical specifications
| Length | 200 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 18X200 SW27 0931418 200
Hexagon head bolts A4-70 18X200 SW27 DIN 931
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 18 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m18 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 185.46 excl. VAT
/ 25 pieces
£ 222.55 incl. VAT
- Usually arrives within 14 working days
Length
200 mm
Material/finishing
Quality Grade
Threading diameter
18 mm
Standard
Metrical diameter
m18