SPARTEX HEX HD SCR A4-70 5X75 SW8 093345 75
Hexagon screws with total thread
See technical informationReferences
Spartex:TH5X75EFA4-70
Rubix:268A5557
Manufacturer :093345 75
EAN:4043377275486


Technical specifications
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD SCR A4-70 5X75 SW8 093345 75
Hexagon head screws A4-70 5X75 SW8 DIN 933
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M5 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 21.76 excl. VAT
/ 100 pieces
£ 26.11 incl. VAT
- Usually arrives within 14 working days
Length
75 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M5