SPARTEX HEX HD BOLTS A2-70 18X95 SW27 0931218 95
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH18X95PFA2-70
Rubix:268A4152
Manufacturer :0931218 95
EAN:4043377269102


Technical specifications
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 18X95 SW27 0931218 95
Hexagon head bolts A2-70 18X95 SW27 DIN 931
Technical specifications
Attributes
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M18 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 47.39 excl. VAT
/ 25 pieces
£ 56.87 incl. VAT
- Usually arrives within 14 working days
Length
95 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M18