SPARTEX HEXAGON HEAD BOLTS A4-70 8X30 SW17
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH8X30PFA4-70
Rubix:264A8821
Manufacturer :093148 30
EAN:4043377227072


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEXAGON HEAD BOLTS A4-70 8X30 SW17
Hexagon head bolts A4-70 8X30 SW17 DIN 931
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 17.87 excl. VAT
/ 100 pieces
£ 21.44 incl. VAT
- Usually arrives within 14 working days
Length
30 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8