SPARTEX HEX HD BOLTS A2-70 20X220 SW30 0931220 220
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH20X220PFA2-70
Rubix:268A4251
Manufacturer :0931220 220
EAN:4043377080769


Technical specifications
| Length | 220 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 20X220 SW30 0931220 220
Hexagon head bolts A2-70 20X220 SW30 DIN 931
Technical specifications
Attributes
| Length | 220 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 20 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m20 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 40.06 excl. VAT
/ 10 pieces
£ 48.08 incl. VAT
- Usually arrives within 14 working days
Length
220 mm
Material/finishing
Quality Grade
Threading diameter
20 mm
Standard
Metrical diameter
m20