SPARTEX HEX HD BOLTS A4-70 20X360 SW30 0931420 360
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH20X360PFA4-70
Rubix:268A4294
Manufacturer :0931420 360
EAN:4043377271945


Technical specifications
| Length | 360 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 20X360 SW30 0931420 360
Hexagon head bolts A4-70 20X360 SW30 DIN 931
Technical specifications
Attributes
| Length | 360 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 20 mm |
| Standard | din 931 |
| Thread surface | partial |
| Metrical diameter | m20 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 94.71 excl. VAT
/ 5 pieces
£ 113.65 incl. VAT
- Usually arrives within 14 working days
Length
360 mm
Material/finishing
Quality Grade
Threading diameter
20 mm
Standard
Metrical diameter
m20