SPARTEX HEX HD BOLTS A2-70 20X75 SW30 0931220 75
Hexagon screws with partial thread
See technical informationReferences
Superseded Ref:TH20X75PFA2
Spartex:TH20X75PFA2-70
Rubix:268A4364
Manufacturer :0931220 75
EAN:4043377081049


Technical specifications
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 20X75 SW30 0931220 75
Hexagon head bolts A2-70 20X75 SW30 DIN 931
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M20 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 30.44 excl. VAT
/ 25 pieces
£ 36.53 incl. VAT
- Usually arrives within 14 working days