SPARTEX TH6X12EFA2-70-HEX HEAD SCREWS A2-70 6X12 SW10
Hexagon screws with total thread
See technical informationReferences
Superseded Ref:881585
Spartex:TH6X12EFA2-70
Rubix:264A8657
Manufacturer :093326 12
EAN:4043377091536


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH6X12EFA2-70-HEX HEAD SCREWS A2-70 6X12 SW10
Hexagon head screws A2-70 6X12 SW10 DIN 933
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M6 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 36.00 excl. VAT
/ 1,000 pieces
£ 43.20 incl. VAT
- In stock: Next day delivery
Length
12 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M6