SPARTEX HEX HD SCR A4-80 30X90 SW46 093348030 90
Hexagon screws with total thread
See technical informationReferences
Spartex:TH30X90EFA4-80
Rubix:268A4954
Manufacturer :093348030 90
EAN:4043377246004


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD SCR A4-80 30X90 SW46 093348030 90
Hexagon head screws A4-80 30X90 SW46 DIN 933
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M30 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 122.25 excl. VAT
/ 10 pieces
£ 146.70 incl. VAT
- Usually arrives within 14 working days
Length
90 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M30