SPARTEX HEX HD BOLTS A4-80 22X130 SW32 093148022 130
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH22X130PFA4-80
Rubix:268A4418
Manufacturer :093148022 130
EAN:4043377401076


Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 22X130 SW32 093148022 130
Hexagon head bolts A4-80 22X130 SW32 DIN 931
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 22 mm |
| Standard | din 931 |
| Thread surface | partial |
| Metrical diameter | m22 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 72.93 excl. VAT
/ 10 pieces
£ 87.51 incl. VAT
- Usually arrives within 14 working days
Length
130 mm
Material/finishing
Quality Grade
Threading diameter
22 mm
Standard
Metrical diameter
m22