SPARTEX HEX HD SCR A4-70 22X95 SW32 0933422 95
Hexagon screws with total thread
See technical informationReferences
Spartex:TH22X95EFA4-70
Rubix:268A4507
Manufacturer :0933422 95
EAN:4043377274670


Technical specifications
| Length | 95 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX HEX HD SCR A4-70 22X95 SW32 0933422 95
Hexagon head screws A4-70 22X95 SW32 DIN 933
Technical specifications
Attributes
| Length | 95 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 22 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m22 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 89.22 excl. VAT
/ 25 pieces
£ 107.06 incl. VAT
- Usually arrives within 14 working days
Length
95 mm
Material/finishing
Quality Grade
Threading diameter
22 mm
Standard
Metrical diameter
m22