SPARTEX HEX HD SCR A4-80 24X55 SW36 093348024 55
Hexagon screws with total thread
See technical informationReferences
Spartex:TH24X55EFA4-80
Rubix:268A4650
Manufacturer :093348024 55
EAN:4043377097408


Technical specifications
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD SCR A4-80 24X55 SW36 093348024 55
Hexagon head screws A4-80 24X55 SW36 DIN 933
Technical specifications
Attributes
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M24 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 24 mm |
Show UNSPSC/ECL@SS
£ 31.18 excl. VAT
/ 10 pieces
£ 37.41 incl. VAT
- Usually arrives within 14 working days
Length
55 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M24