SPARTEX HEX HD BOLTS A2-70 27X200 SW41 0931227 200
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH27X200PFA2-70
Rubix:268A4760
Manufacturer :0931227 200
EAN:4043377081735


Technical specifications
| Length | 200 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 27X200 SW41 0931227 200
Hexagon head bolts A2-70 27X200 SW41 DIN 931
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 27 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m27 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 37.43 excl. VAT
/ 5 pieces
£ 44.92 incl. VAT
- Usually arrives within 14 working days
Length
200 mm
Material/finishing
Quality Grade
Threading diameter
27 mm
Standard
Metrical diameter
m27