SPARTEX HEX HD BOLTS A4-80 10X200 SW17 093148010 200
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH10X200PFA4-80
Rubix:268A3780
Manufacturer :093148010 200
EAN:4043377086280


Technical specifications
| Length | 200 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 10X200 SW17 093148010 200
Hexagon head bolts A4-80 10X200 SW17 DIN 931
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 10 mm |
| Standard | din 931 |
| Thread surface | partial |
| Metrical diameter | m10 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 35.68 excl. VAT
/ 25 pieces
£ 42.82 incl. VAT
- Usually arrives within 14 working days
Length
200 mm
Material/finishing
Quality Grade
Threading diameter
10 mm
Standard
Metrical diameter
m10