SPARTEX HEX HD BOLTS A4-70 27X230 SW41 0931427 230
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH27X230PFA4-70
Rubix:268A4768
Manufacturer :0931427 230
EAN:4043377084996


Technical specifications
| Length | 230 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 27X230 SW41 0931427 230
Hexagon head bolts A4-70 27X230 SW41 DIN 931
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M27 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 27 mm |
Show UNSPSC/ECL@SS
£ 76.80 excl. VAT
/ 5 pieces
£ 92.16 incl. VAT
- Usually arrives within 14 working days
Length
230 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M27