SPARTEX HEX HD BOLTS A4-80 5X90 SW8 09314805 90
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH5X90PFA4-80
Rubix:268A5574
Manufacturer :09314805 90
EAN:4043377087102


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 5X90 SW8 09314805 90
Hexagon head bolts A4-80 5X90 SW8 DIN 931
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M5 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 33.24 excl. VAT
/ 100 pieces
£ 39.89 incl. VAT
- Usually arrives within 14 working days