SPARTEX HEX HD BOLTS A2-70 27X90 SW41 0931227 90
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH27X90PFA2-70
Rubix:268A4820
Manufacturer :0931227 90
EAN:4043377081803


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 27X90 SW41 0931227 90
Hexagon head bolts A2-70 27X90 SW41 DIN 931
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M27 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 27 mm |
Show UNSPSC/ECL@SS
£ 33.72 excl. VAT
/ 10 pieces
£ 40.47 incl. VAT
- Usually arrives within 14 working days
Length
90 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M27