SPARTEX HEX HD BOLTS A4-80 6X85 SW10 09314806 85
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH6X85PFA4-80
Rubix:268A5654
Manufacturer :09314806 85
EAN:4043377274274


Technical specifications
| Length | 85 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 6X85 SW10 09314806 85
Hexagon head bolts A4-80 6X85 SW10 DIN 931
Technical specifications
Attributes
| Length | 85 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M6 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 19.63 excl. VAT
/ 100 pieces
£ 23.56 incl. VAT
- Usually arrives within 14 working days
Length
85 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M6