SPARTEX HEX HD BOLTS A2-70 30X280 SW46 0931230 280
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH30X280PFA2-70
Rubix:268A4924
Manufacturer :0931230 280
EAN:4043377247841


Technical specifications
| Length | 280 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 30X280 SW46 0931230 280
Hexagon head bolts A2-70 30X280 SW46 DIN 931
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M30 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 65.92 excl. VAT
/ 5 pieces
£ 79.10 incl. VAT
- Usually arrives within 14 working days
Length
280 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M30