SPARTEX HEX HD BOLTS A2-70 33X130 SW50 0931233 130
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH33X130PFA2-70
Rubix:268A4983
Manufacturer :0931233 130
EAN:4043377082022


Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 33X130 SW50 0931233 130
Hexagon head bolts A2-70 33X130 SW50 DIN 931
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M33 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 37.81 excl. VAT
/ 5 pieces
£ 45.37 incl. VAT
- Usually arrives within 14 working days
Length
130 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M33