SPARTEX HEX HD SCR A2-70 33X170 SW50 0933233 170

Hexagon screws with total thread

See technical information

References

Spartex:TH33X170EFA2-70
Rubix:268A5003
Manufacturer :0933233 170
EAN:4043377270542
brand logo

Technical specifications

Length170 mm
Material/finishingStainless Steel A2
Quality GradeA2-70
See all Specifications

Product details : SPARTEX HEX HD SCR A2-70 33X170 SW50 0933233 170


Hexagon head screws A2-70 33X170 SW50 DIN 933

Technical specifications


Attributes
Length170 mm
Material/finishingStainless Steel A2
Quality GradeA2-70
StandardDIN 933
Thread surfacetotal
Metrical diameterM33
Type of imprinthexagonal (hex)
Threading diameter33 mm
£ 59.69 excl. VAT
/ 5 pieces
£ 71.63 incl. VAT
  • Usually arrives within 14 working days

Length

170 mm

Material/finishing

Quality Grade

Standard

Metrical diameter

M33