SPARTEX HEX HD BOLTS A4-80 33X200 SW50 093148033 200
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH33X200PFA4-80
Rubix:268A5022
Manufacturer :093148033 200
EAN:4043377245519


Technical specifications
| Length | 200 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 33X200 SW50 093148033 200
Hexagon head bolts A4-80 33X200 SW50 DIN 931
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M33 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 173.83 excl. VAT
/ 5 pieces
£ 208.60 incl. VAT
- Usually arrives within 14 working days
Length
200 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M33