SPARTEX HEX HD BOLTS A4-70 33X230 SW50 0931433 230
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH33X230PFA4-70
Rubix:268A5028
Manufacturer :0931433 230
EAN:4043377085382


Technical specifications
| Length | 230 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 33X230 SW50 0931433 230
Hexagon head bolts A4-70 33X230 SW50 DIN 931
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M33 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 106.63 excl. VAT
/ 5 pieces
£ 127.95 incl. VAT
- Usually arrives within 14 working days