SPARTEX HEX HD BOLTS A2-70 8X290 SW17 093128 290
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH8X290PFA2-70
Rubix:268A5733
Manufacturer :093128 290
EAN:4043377270085


Technical specifications
| Length | 290 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 8X290 SW17 093128 290
Hexagon head bolts A2-70 8X290 SW17 DIN 931
Technical specifications
Attributes
| Length | 290 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 75.51 excl. VAT
/ 25 pieces
£ 90.61 incl. VAT
- Usually arrives within 14 working days
Length
290 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8