SPARTEX HEX HD BOLTS A2-70 33X270 SW50 0931233 270
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH33X270PFA2-70
Rubix:268A5035
Manufacturer :0931233 270
EAN:4043377247889


Technical specifications
| Length | 270 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 33X270 SW50 0931233 270
Hexagon head bolts A2-70 33X270 SW50 DIN 931
Technical specifications
Attributes
| Length | 270 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 33 mm |
| Standard | din 931 |
| Thread surface | partial |
| Metrical diameter | m33 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 101.36 excl. VAT
/ 5 pieces
£ 121.63 incl. VAT
- Usually arrives within 14 working days
Length
270 mm
Material/finishing
Quality Grade
Threading diameter
33 mm
Standard
Metrical diameter
m33