SPARTEX TH14X110EFA4-80-HEX HEAD SCREWS A4-80 14X110 SW22
Hexagon screws with total thread
See technical informationReferences
Spartex:TH14X110EFA4-80
Rubix:264A8274
Manufacturer :093348014 110
EAN:4043377275844


Technical specifications
| Length | 110 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX TH14X110EFA4-80-HEX HEAD SCREWS A4-80 14X110 SW22
Hexagon head screws A4-80 14X110 SW22 DIN 933
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 14 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m14 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 58.72 excl. VAT
/ 25 pieces
£ 70.46 incl. VAT
- In stock: Next day delivery
Length
110 mm
Material/finishing
Quality Grade
Threading diameter
14 mm
Standard
Metrical diameter
m14