SPARTEX HEX HD BOLTS A4-50 39X250 SW60 0931439 250
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH39X250PFA4-50
Rubix:268A5208
Manufacturer :0931439 250
EAN:4043377248350


Technical specifications
| Length | 250 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
Product details : SPARTEX HEX HD BOLTS A4-50 39X250 SW60 0931439 250
Hexagon head bolts A4-50 39X250 SW60 DIN 931
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M39 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 39 mm |
Show UNSPSC/ECL@SS
£ 229.25 excl. VAT
/ 5 pieces
£ 275.11 incl. VAT
- Usually arrives within 14 working days
Length
250 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M39