SPARTEX HEX HD BOLTS A2-50 45X210 SW70 0931245 210
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH45X210PFA2-50
Rubix:268A5352
Manufacturer :0931245 210
EAN:4043377269621


Technical specifications
| Length | 210 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
Product details : SPARTEX HEX HD BOLTS A2-50 45X210 SW70 0931245 210
Hexagon head bolts A2-50 45X210 SW70 DIN 931
Technical specifications
Attributes
| Length | 210 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M45 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 45 mm |
Show UNSPSC/ECL@SS
£ 331.50 excl. VAT
/ 5 pieces
£ 397.80 incl. VAT
- Usually arrives within 14 working days