SPARTEX HEX HD BOLTS A2-50 48X190 SW75 0931248 190
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH48X190PFA2-50
Rubix:268A5402
Manufacturer :0931248 190
EAN:4043377269737


Technical specifications
| Length | 190 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
Product details : SPARTEX HEX HD BOLTS A2-50 48X190 SW75 0931248 190
Hexagon head bolts A2-50 48X190 SW75 DIN 931
Technical specifications
Attributes
| Length | 190 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M48 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 48 mm |
Show UNSPSC/ECL@SS
£ 389.39 excl. VAT
/ 5 pieces
£ 467.27 incl. VAT
- Usually arrives within 14 working days
Length
190 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M48