SPARTEX HEX HD SCR A2-70 10X160 SW17 0933210 160
Hexagon screws with total thread
See technical informationReferences
Spartex:TH10X160EFA2-70
Rubix:268A3751
Manufacturer :0933210 160
EAN:4043377088635


Technical specifications
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD SCR A2-70 10X160 SW17 0933210 160
Hexagon head screws A2-70 10X160 SW17 DIN 933
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M10 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 13.90 excl. VAT
/ 25 pieces
£ 16.68 incl. VAT
- Usually arrives within 14 working days
Length
160 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M10