SPARTEX TH5X40PFA2-70-HEXAGON HEAD BOLTS A2-70 5X40 SW8
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH5X40PFA2-70
Rubix:264A8624
Manufacturer :093125 40
EAN:4043377082411


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH5X40PFA2-70-HEXAGON HEAD BOLTS A2-70 5X40 SW8
Hexagon head bolts A2-70 5X40 SW8 DIN 931
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M5 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 14.46 excl. VAT
/ 200 pieces
£ 17.35 incl. VAT
- In stock: Next day delivery
Length
40 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M5