SPARTEX HEX HD SCR A4-80 27X120 SW41 093348027 120
Hexagon screws with total thread
See technical informationReferences
Spartex:TH27X120EFA4-80
Rubix:268A4716
Manufacturer :093348027 120
EAN:4043377245793


Technical specifications
| Length | 120 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX HEX HD SCR A4-80 27X120 SW41 093348027 120
Hexagon head screws A4-80 27X120 SW41 DIN 933
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 27 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m27 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 115.47 excl. VAT
/ 10 pieces
£ 138.56 incl. VAT
- Usually arrives within 14 working days
Length
120 mm
Material/finishing
Quality Grade
Threading diameter
Select...
Standard
Metrical diameter
Select...