SPARTEX HEX HD BOLTS A4-70 6X150 SW10 093146 150
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH6X150PFA4-70
Rubix:268A5607
Manufacturer :093146 150
EAN:4043377085788


Technical specifications
| Length | 150 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 6X150 SW10 093146 150
Hexagon head bolts A4-70 6X150 SW10 DIN 931
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M6 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 56.64 excl. VAT
/ 100 pieces
£ 67.97 incl. VAT
- Usually arrives within 14 working days
Length
150 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M6