SPARTEX TH6X60PFA2-70-HEXAGON HEAD BOLTS A2-70 6X60 SW10
Hexagon screws with partial thread
See technical informationReferences
Superseded Ref:881599
Spartex:TH6X60PFA2-70
Rubix:264A8726
Manufacturer :093126 60
EAN:4043377082671


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH6X60PFA2-70-HEXAGON HEAD BOLTS A2-70 6X60 SW10
Hexagon head bolts A2-70 6X60 SW10 DIN 931
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M6 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 12.11 excl. VAT
/ 100 pieces
£ 14.53 incl. VAT
- In stock: Next day delivery
Length
60 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M6