SPARTEX HEX HD SCR A4-70 36X170 SW55 0933436 170
Hexagon screws with total thread
See technical informationReferences
Spartex:TH36X170EFA4-70
Rubix:268A5106
Manufacturer :0933436 170
EAN:4043377275035


Technical specifications
| Length | 170 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX HEX HD SCR A4-70 36X170 SW55 0933436 170
Hexagon head screws A4-70 36X170 SW55 DIN 933
Technical specifications
Attributes
| Length | 170 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 36 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m36 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 101.51 excl. VAT
/ 5 pieces
£ 121.81 incl. VAT
- Usually arrives within 14 working days
Length
170 mm
Material/finishing
Quality Grade
Threading diameter
36 mm
Standard
Metrical diameter
m36