SPARTEX TH8X140PFA2-70-HEXAGON HEAD BOLTS A2-70 8X140 SW17
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH8X140PFA2-70
Rubix:264A8780
Manufacturer :093128 140
EAN:4043377082787


Technical specifications
| Length | 140 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH8X140PFA2-70-HEXAGON HEAD BOLTS A2-70 8X140 SW17
Hexagon head bolts A2-70 8X140 SW17 DIN 931
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 23.43 excl. VAT
/ 50 pieces
£ 28.12 incl. VAT
- Usually arrives within 14 working days
Length
140 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8