SPARTEX HEX HD BOLTS A2-70 8X300 SW17 093128 300
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH8X300PFA2-70
Rubix:268A5736
Manufacturer :093128 300
EAN:4043377082916


Technical specifications
| Length | 300 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 8X300 SW17 093128 300
Hexagon head bolts A2-70 8X300 SW17 DIN 931
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 77.84 excl. VAT
/ 25 pieces
£ 93.40 incl. VAT
- Usually arrives within 14 working days
Length
300 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8