SPARTEX HEX HD BOLTS A4-50 45X140 SW70 0931445 140
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH45X140PFA4-50
Rubix:268A5327
Manufacturer :0931445 140
EAN:4043377272744


Technical specifications
| Length | 140 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
Product details : SPARTEX HEX HD BOLTS A4-50 45X140 SW70 0931445 140
Hexagon head bolts A4-50 45X140 SW70 DIN 931
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M45 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 45 mm |
Show UNSPSC/ECL@SS
£ 373.16 excl. VAT
/ 5 pieces
£ 447.80 incl. VAT
- Usually arrives within 14 working days
Length
140 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M45